Zoro Homepage
This item is Discontinued.
Altronix Passive UTP Hub W/Power 8 Channel HubWay83CDS

Passive UTP Hub W/Power 8 Channel (Discontinued)

  • Mfr # HubWay83CDS
  • Zoro # G7060304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HubWay83CDS
Zoro #
G7060304
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Enclosure Height
1 5/8 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Enclosure Depth
8 1/2 in
Overall Height
1 5/8 in
Overall Width
19 1/8 in

Details

Item
Passive UTP Hub W/Power 8 Channel W/8 Dc Baluns
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Eight (8) HubWayDv Balun/Combiners, Line Cord, Mounting Brackets, Removable Terminal Blocks
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Input Frequency (Hz)
60
Output Current (Amps)
5A
Number of Outputs
24V AC or 28V AC
Batteries Required
Batteries Not Required
Sub-Category
Transceiver Hub: Rack Mount
Voltage Output
24V AC or 28V AC
Voltage
24/28V AC
Product Type
Passive UTP Hub with Power
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Passive UTP Hub W/Power 8Ch W/8 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Eight (8) HubWayDv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.