Zoro Homepage
This item is Discontinued.
Altronix Passive UTP Transceiver, Indoor, Black HubSat43Di

Passive UTP Transceiver, Indoor, Black (Discontinued)

  • Mfr # HubSat43Di
  • Zoro # G6805093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HubSat43Di
Zoro #
G6805093
UPC #
782239948949
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Overall Length
3 1/2 in
Enclosure Width
7 1/2 in
Enclosure Height
8 1/2 in
Overall Height
8 1/2 in
Enclosure Depth
3 1/2 in
Overall Width
7 1/2 in

Details

Item
Passive UTP Transceiver Hub
Type
Indoor Wall Mount
Material
Steel
For Use With
Fixed / PTZ Analog Cameras
Input Voltage
115V AC
Finish
Black
Batteries Required
Batteries Not Required
Number of Outputs
4
Output Current (Amps)
4
Input Frequency (Hz)
50/60
Sub-Category
Transceiver Hub: Wall Mount
Voltage Output
24V AC or 28V AC
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayDv
Product Type
Passive UTP Transceiver Hub

Description

Passive UTP Transceiver Hub, Type Indoor Wall Mount, Material Steel, Finish Black, Enclosure Depth (In.) 3-1/2, Enclosure Width (In.) 7-1/2, Enclosure Height (In.) 8-1/2, Batteries Required No, Number of Outputs 4, Input Voltage 115VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 4, Input Frequency (Hz) 50/60, For Use With Fixed / PTZ Analog Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.