Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HubSat82Di
Zoro #
G6779595
UPC #
782239951352
Country of Origin
United States
Dimensions
Enclosure Width (In.)
13 in
Enclosure Height (In.)
13.5 in
Enclosure Depth (In.)
3.25 in
Enclosure Width
13 in
Overall Height
13 1/2 in
Enclosure Height
13 1/2 in
Overall Length
3 1/4 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Description
Passive UTP Transceiver Hub, Type Indoor Wall Mount, Material Steel, Finish Black, Enclosure Depth (In.) 3-1/4, Enclosure Width (In.) 13, Enclosure Height (In.) 13-1/2, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 8, Input Frequency (Hz) 50/60, For Use With Fixed / PTZ Analog Cameras, Includes Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.