Zoro Homepage
This item is Discontinued.
Altronix Passive UTP Transceiver, Indoor, Black HubSat8Di

Passive UTP Transceiver, Indoor, Black (Discontinued)

  • Mfr # HubSat8Di
  • Zoro # G6682584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HubSat8Di
Zoro #
G6682584
UPC #
782239948918
Country of Origin
United States

Dimensions

Enclosure Width (In.)
13 in
Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Depth
3 1/4 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Enclosure Height
13 1/2 in
Overall Width
13 in
Enclosure Width
13 in

Details

Item
Passive UTP Transceiver Hub
Type
Indoor Wall Mount
Includes
Cam Lock
Material
Steel
For Use With
Fixed / PTZ Analog Cameras
Input Voltage
115V AC
Standards
CE, CSA Standard C22.2 No 1-04, cUL Listed, UL 2044
Finish
Black
Number of Outputs
8
Output Current (Amps)
8
Sub-Category
Transceiver Hub: Wall Mount
Batteries Required
Batteries Not Required
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
50/60
Voltage
24/28V AC
Compatible Manufacturer Model Number
HubWayAv, HubWayDv
Product Type
Passive UTP Transceiver Hub
Compatible Brand
Altronix
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Passive UTP Transceiver Hub, Type Indoor Wall Mount, Material Steel, Finish Black, Enclosure Depth (In.) 3-1/4, Enclosure Width (In.) 13, Enclosure Height (In.) 13-1/2, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 8, Input Frequency (Hz) 50/60, For Use With Fixed / PTZ Analog Cameras, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.