Zoro Homepage

Plug-in Transformer, 115V In, 12V Out, 20V

  • Mfr # TP1220

  • Zoro # G7551171


product price: $25.99
/ea

Key Features

Type
Plug-In Transformer
Material
Plastic
Input Voltage
115V AC
Standards
UL Listed
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1220
Zoro #
G7551171
UPC #
-
Country of Origin
China

Dimensions

Depth
1.88 in
Width
2.5 in
Height
2.38 in
Tip Size
No Cord
Height (In.)
2.38
Width (In.)
2.63
Length (In.)
3.25
Overall Height
3.5 in
Overall Width
2.35 in
Overall Depth
2.6 in

Details

Item
Plug-In Transformer
Type
Plug-In Transformer
Material
Plastic
Input Voltage
115V AC
Standards
UL Listed
Hz
50/60
Connection Type
Screw Terminal
Output Voltage
12V AC
VA Rating
20
Color
Tan
Temp. Rise
0 to 49 Degrees C
Style
Wall Mount
IP Rating
Not Rated
Output Current (Amps)
20VA
Voltage Output
12VAC
Batteries Required
No
Number of Outputs
12 V AC
Input Frequency (Hz)
60
Sub-Category
Transformer
Operating Temperature - Minimum
32 Degrees F
Connection - Primary
Cord with Plug
Power Rating
20 VA
Output Current
1.7 A
Temperature Rise
49 Degrees C
Frequency
50/60 Hz
Operating Temperature - Maximum
120 Degrees F
Input Current
0.23 A

Description

Plug-In Transformer, Output Voltage 12V AC, Input Voltage 115V AC, 20 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 50/60 Hz, 0 to 49 Degrees C Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color Tan, Height 2.38 in, Depth 1.88 in, Width 2.5 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.