Zoro Homepage

Plug-in Transformer, 115V In, 24V Out, 20V

  • Mfr # TP2420

  • Zoro # G7620417


product price: $28.19
/ea

Key Features

Input Voltage
115V AC
Batteries Required
No
Standards
UL Listed
VA Rating
20
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2420
Zoro #
G7620417
UPC #
-
Country of Origin
China

Dimensions

Tip Size
No Cord
Width
2.5 in
Depth
1.88 in
Height
3.35 in
Length (In.)
3.25
Width (In.)
2.63
Height (In.)
2.38
Overall Height
3.35 in
Overall Width
2.5 in
Overall Depth
1.88 in

Details

Item
Plug-In Transformer
Input Voltage
115V AC
Batteries Required
No
Standards
UL Listed
VA Rating
20
Color
Tan
Hz
50/60
Temp. Rise
0 to 49 Degrees C
IP Rating
Not Rated
Connection Type
Screw Terminal
Output Voltage
24V AC
Style
Wall Mount
Output Current (Amps)
20VA
Sub-Category
Transformer
Number of Outputs
24 V AC
Voltage Output
24VAC
Material
Plastic
Input Frequency (Hz)
60
Type
Plug-In Transformer
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Connection - Primary
Cord with Plug
Output Current
800 mA
Frequency
50/60 Hz
Input Current
0.23 A
Temperature Rise
49 Degrees C
Power Rating
20 VA

Description

Plug-In Transformer, Output Voltage 24V AC, Input Voltage 115V AC, 20 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 50/60 Hz, 0 to 49 Degrees C Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color Tan, Height 3.35 in, Depth 1.88 in, Width 2.5 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.