Zoro Homepage

Plug-in Transformer, 115V In, 24V Out, 50V

  • Mfr # TP2450

  • Zoro # G3470363


product price: $36.79
/ea

Key Features

Input Voltage
115V AC
Batteries Required
No
Standards
UL Listed
Connection Type
Screw Terminal
Width
2.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2450
Zoro #
G3470363
UPC #
-
Country of Origin
China

Dimensions

Width
2.66 in
Depth
2.35 in
Tip Size
No Cord
Height
3.56 in
Height (In.)
2.30
Width (In.)
2.60
Length (In.)
3.40
Overall Depth
2.6 in
Overall Width
2.3 in
Overall Height
3.4 in

Details

Item
Plug-In Transformer
Input Voltage
115V AC
Batteries Required
No
Standards
UL Listed
Connection Type
Screw Terminal
IP Rating
Not Rated
Style
Wall Mount
Hz
50/60
Color
Tan
VA Rating
50
Output Voltage
24V AC
Temp. Rise
0 to 49 Degrees C
Number of Outputs
24 V AC
Sub-Category
Transformer
Type
Plug-In Transformer
Input Frequency (Hz)
60
Output Current (Amps)
50VA
Material
Plastic
Voltage Output
24VAC
Power Rating
50 VA
Temperature Rise
49 Degrees C
Frequency
50/60 Hz
Operating Temperature - Minimum
32 Degrees F
Input Current
0.5 A
Output Current
2 A
Operating Temperature - Maximum
120 Degrees F
Connection - Primary
Cord with Plug

Description

Plug-In Transformer, Output Voltage 24V AC, Input Voltage 115V AC, 50 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 50/60 Hz, 0 to 49 Degrees C Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color Tan, Height 3.56 in, Depth 2.35 in, Width 2.66 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.