Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-in Transformr, 115V In, 16.5V Out, 40V

  • Mfr # TP1640

  • Zoro # G7567874


product price: $35.39
/ea

Key Features

Type
Plug-In Transformer
Material
Plastic
Input Voltage
115V AC
Standards
UL Listed
Style
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1640
Zoro #
G7567874
UPC #
-
Country of Origin
China

Dimensions

Width
2.66 in
Tip Size
No Cord
Height
2.38 in
Depth
2.35 in
Width (In.)
2.63
Height (In.)
2.38
Length (In.)
3.25
Overall Width
2.3 in
Overall Height
3.4 in
Overall Depth
2.6 in

Details

Item
Plug-In Transformer
Type
Plug-In Transformer
Material
Plastic
Input Voltage
115V AC
Standards
UL Listed
Style
Wall Mount
VA Rating
40
Hz
50/60
IP Rating
Not Rated
Output Voltage
16.5V AC
Color
Tan
Connection Type
Screw Terminal
Temp. Rise
0 to 49 Degrees C
Batteries Required
No
Sub-Category
Transformer
Output Current (Amps)
40VA
Input Frequency (Hz)
60
Voltage Output
16.5VAC
Input Current
0.48 A
Power Rating
40 VA
Temperature Rise
49 Degrees C
Operating Temperature - Maximum
120 Degrees F
Output Current
2.4 A
Frequency
50/60 Hz
Operating Temperature - Minimum
32 Degrees F
Connection - Primary
Cord with Plug

Description

Plug-In Transformer, Output Voltage 16.5V AC, Input Voltage 115V AC, 40 VA Rating, Wall Mount Style, Connection Type Screw Terminal, 50/60 Hz, 0 to 49 Degrees C Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color Tan, Height 2.38 in, Depth 2.35 in, Width 2.66 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.