Zoro Homepage

PoE Converter, Camera Inputs 4, Load 120W

  • Mfr # NetWaySP4

  • Zoro # G2552090


product price: $2,498.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Camera Inputs
4
Standards
CE, UL Listed
Output Voltage
56V DC
Input Voltage
48/56V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWaySP4
Zoro #
G2552090
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/2 in
Width
19 9/64 in
Height
1 39/64 in
Overall Height
1 5/8 in
Overall Width
19 1/8 in

Details

For Use With
Video Surveillance Cameras
Item
PoE Converter
Camera Inputs
4
Standards
CE, UL Listed
Output Voltage
56V DC
Input Voltage
48/56V AC
Mounting
1U Rack, Surface
Material
Metal, Plastic
Load Capacity
120W
Features
4 GB SFP Ports, Can Be Used for Standard Fiber Cable Applications As Well, Ports Support Up to 120W Max External 48/56V Power Source or 30W Per Port PoE+ Input or 60W (Hi-PoE)
Color
Black
Maximum Output Voltage
56V DC

Description

PoE Converter, Maximum Input Voltage 48/56V DC, Maximum Output Voltage 56V DC, Mounting Location Rack, Wall, Color Black, Features 4 GB SFP Ports, Can Be Used for Standard Fiber Cable Applications As Well, Ports Support Up to 120W Max External 48/56V Power Source or 30W Per Port PoE+ Input or 60W (Hi-PoE), Material Metal, Plastic, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.