Zoro Homepage

PoE Extender, 19-1/8" W, 8 Cam. Inputs, Blk

  • Mfr # PACE8PRM

  • Zoro # G5565616


product price: $2,100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1.6 in
Material
Metal
Width
19.1 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACE8PRM
Zoro #
G5565616
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.6 in
Width
19.1 in
Depth
8.5 in
Height
1 5/8 in
Length
8 1/2 in
Overall Width
19 1/8 in
Overall Depth
8 1/2 in

Details

Item
Network Extender
Color
Black
Material
Metal
Load Capacity
30W
Mounting
Desktop, Rack
Camera Inputs
8
Features
100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away
For Use With
IP Devices, Other Network Equipment, PoE Cameras, Router
Standards
CE, UL Listed
Includes
Power Adapter, Power Cord
Product Type
PoE Extender
Receiver Weight (Approximate)
5.80 lb
Network (RJ-45)
Yes
Environmentally Friendly
Yes

Description

PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Plug-and-Play, Provides Power and Data Up to 500m Away, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.