Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Extender, 24 to 56VDC/24VAC Input V

  • Mfr # EBRIDGE4CR

  • Zoro # G5565887


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Output Voltage
56V DC
Input Voltage
24 to 56V DC/24V AC
Overall Height
1.7 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE4CR
Zoro #
G5565887
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Width
5.2 in
Depth
8.9 in
Length
1 45/64 in
Height
1 45/64 in
Overall Width
5 1/4 in
Overall Depth
9 1/4 in

Details

Item
Transceiver/Media Converter
Color
Black
Output Voltage
56V DC
Input Voltage
24 to 56V DC/24V AC
Material
Metal
Load Capacity
30W
Mounting
Desktop, Rack
Standards
UL listed for Information Technology Equipment (UL 60950-1), CUL Listed for Information Technology Equipment (UL 60950-1), CE Approved, C-TICK Compliant (Z1409)
For Use With
Megapixel/VGA/IP Cameras
Includes
Power Adapter, Power Cord
Camera Inputs
4
Features
25 mbps Data Transmission, Auto Detection, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Weight
2.90 lb
Product Type
PoE Extender
Management Port
No
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
4
DVI
No
Maximum Distance Supported
0.46 km
Form Factor
Desktop
Total Number of Ports
4
Parallel Port
No
Media Type Supported
Twisted Pair, Coaxial
Network Technology
10/100Base-TX
Maximum Output Voltage
56V DC
Ethernet Technology
Fast Ethernet

Description

PoE Extender, Product Type PoE Extender, Maximum Input Voltage 24/56V DC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 9 1/4 in, Overall Height 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.