Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Extender, 3-1/2" L, 1 Cam. Input, Blk

  • Mfr # PACE1PRM

  • Zoro # G5565677


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1 in
Material
Plastic
Width
3.5 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACE1PRM
Zoro #
G5565677
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Width
3.5 in
Depth
3.5 in
Height
1 in
Length
3 1/2 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Network Extender
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Standards
CE, UL Listed
Includes
Power Adapter, Power Cord
Camera Inputs
1
Features
100 mbps Full Duplex and Power Transmission, Allows CAT5e/UTP Cables, Plug-and-Play, Provides Power and Data Up to 500m Away
For Use With
IP Devices, Other Network Equipment, PoE Cameras, Router
Product Type
PoE Extender
Receiver Weight (Approximate)
4 oz
NDAA Compliant
Yes
Network (RJ-45)
Yes
Environmentally Friendly
Yes

Description

PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Allows CAT5e/UTP Cables, Plug-and-Play, Provides Power and Data Up to 500m Away, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in, Overall Height 1 in, Overall Width 3 1/2 in, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.