Zoro Homepage

PoE Extender, 3-1/2" W, 24/56VDC Input V

  • Mfr # EBRIDGE1PCRX

  • Zoro # G5565948


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Output Voltage
56V DC
Input Voltage
24/56V DC
Overall Height
0.4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE1PCRX
Zoro #
G5565948
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.4 in
Width
4.4 in
Depth
3.5 in
Height
4 3/8 in
Length
4 3/8 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Transceiver/Media Converter
Color
Black
Output Voltage
56V DC
Input Voltage
24/56V DC
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Camera Inputs
1
Standards
UL/CUL Listed for Information, Technology Equipment (UL 60950-1), CE Approved, C-Tick Compliant
Features
25 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Includes
Power Adapter, Power Cord
For Use With
Megapixel/VGA/IP Cameras
Weight
5.09 oz
Product Type
PoE Extender
DVI
No
Management Port
No
Form Factor
Desktop
NDAA Compliant
Yes
Total Number of Ports
2
Maximum Distance Supported
0.10 km
Network (RJ-45)
Yes
Parallel Port
No
Number of PoE+ (RJ-45) Ports
1
Network Technology
10/100Base-TX
Media Type Supported
Twisted Pair, Coaxial
Number of BNC Ports
1
Maximum Output Voltage
56V DC
Ethernet Technology
Fast Ethernet

Description

PoE Extender, Product Type PoE Extender, Maximum Input Voltage 24/56V DC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.