Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Extender, 4 Cam. Inputs, 5-1/4" W

  • Mfr # EBRIDGE400PCRM

  • Zoro # G5565896


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1.7 in
Material
Metal
Width
5.3 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE400PCRM
Zoro #
G5565896
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Width
5.3 in
Depth
9.3 in
Height
1 45/64 in
Length
1 45/64 in
Overall Width
5 1/4 in
Overall Depth
9 1/4 in

Details

Item
Transceiver/Media Converter
Color
Black
Material
Metal
Load Capacity
30W
Mounting
Desktop, Rack
Camera Inputs
4
Includes
Power Adapter, Power Cord
For Use With
Megapixel/VGA/IP Cameras
Features
100 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 300m, Retrofit Digital IP Cameras In Analog CCTV Installation
Standards
UL 60950-1 CE
Weight
1.35 lb
Power Source
PoE+
Product Type
PoE Extender
Maximum Distance Supported
0.30 km
Number of PoE+ (RJ-45) Ports
4
DVI
No
Network Technology
10/100Base-TX
NDAA Compliant
Yes
Media Type Supported
Twisted Pair
Total Number of Ports
4
Management Port
No
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes

Description

PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 300m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 9 1/4 in, Overall Height 1 3/4 in, Overall Width 5 1/4 in, Standards UL 60950-1 CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.