Zoro Homepage
This item is Discontinued.
Altronix PoE Injector, Black, 230VAC Input V, 4" W NETWAY1EV

PoE Injector, Black, 230VAC Input V, 4" W (Discontinued)

  • Mfr # NETWAY1EV
  • Zoro # G5565738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NETWAY1EV
Zoro #
G5565738
UPC #
782239948239
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Width
4 in
Depth
7 1/4 in
Length
7 1/4 in
Height
1 39/64 in
Overall Width
4 in
Overall Depth
7 1/4 in

Description

PoE Injector, Product Type PoE Injector, Maximum Input Voltage 230V AC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features Hi-PoE/PoE+/PoE Connectivity, Integral Surge Protection, Midspan Port, Provides Power and Data Up to 100m Away, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 7 1/4 in, Overall Height 1 5/8 in, Overall Width 4 in, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.