Zoro Homepage

PoE Injector, Midspan Port, 4-29/32" D

  • Mfr # NETWAY1DWPH

  • Zoro # G5565771


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Output Voltage
56V DC
Input Voltage
115/230V AC
Overall Height
9 1/4 in
Material
Fiberglass, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NETWAY1DWPH
Zoro #
G5565771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/4 in
Width
7 19/64 in
Depth
4 29/32 in
Height
9 19/64 in
Length
4 29/32 in
Overall Width
7 1/4 in
Overall Depth
4 7/8 in

Details

Item
PoE Injector
Color
Gray
Output Voltage
56V DC
Input Voltage
115/230V AC
Material
Fiberglass, Polyester
Load Capacity
60W
Mounting
Pole, Wall
Camera Inputs
1
Includes
Lockable Stainless Steel Latch
For Use With
PoE Cameras and Devices
Standards
CE, UL 60950-1, UL 60950-22
Features
(3) Wire Glands, Hi-PoE/PoE+/PoE Connectivity, Integral Flanges and Surge Protection, Midspan Port, Outdoor, Port Status LED Indicator, Provides Power and Data Up to 100m Away
Weight
2.20 lb
Product Type
PoE Injector
Maximum Frequency
60 Hz
Form Factor
External
Maximum Output Power
60 W
Output Ports
1 x 10/100/1000Base-T
Maximum Input Current
1.20 A
Maximum Output Voltage
56V DC
Maximum Input Voltage
115/230V AC

Description

PoE Injector, Product Type PoE Injector, Maximum Input Voltage 115/230V AC, Maximum Output Voltage 56V DC, Mounting Location Wall, Color Gray, Features (3) Wire Glands, Hi-PoE/PoE+/PoE Connectivity, Integral Flanges and Surge Protection, Midspan Port, Outdoor, Port Status LED Indicator, Provides Power and Data Up to 100m Away, Includes Lockable Stainless Steel Latch, Material Fiberglass, Polyester, Overall Depth 4 7/8 in, Overall Height 9 1/4 in, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.