Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Injector, Midspan Port, 9-19/64" H

  • Mfr # NETWAY1DWP

  • Zoro # G5565780


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Output Voltage
56 V DC
Input Voltage
120 V AC, 230 V AC
Overall Height
9.3 in
Material
Fiberglass, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NETWAY1DWP
Zoro #
G5565780
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.3 in
Width
7.3 in
Depth
4.9 in
Length
4 29/32 in
Height
9 19/64 in
Overall Width
7 1/4 in
Overall Depth
4 7/8 in

Details

Item
PoE Injector
Color
Gray
Output Voltage
56 V DC
Input Voltage
120 V AC, 230 V AC
Material
Fiberglass, Polyester
Load Capacity
60W
Mounting
Pole, Wall
Features
Hi-PoE/PoE+/PoE Connectivity, Integral Flanges and Surge Protection, Midspan Port, Outdoor, Port Status LED Indicator, Provides Power and Data Up to 100m Away
Includes
Lockable Stainless Steel Latch
For Use With
IP Cameras, PTZ Network Cameras, WiMAX Modems, WLAN Access Points
Camera Inputs
1
Standards
IEEE 802.3at, IEEE 802.3af, UL, cULus, CE, NEMA 4/4X, IP66-11
Weight
2.20 lb
Product Type
PoE Injector
Maximum Output Voltage
56V DC
Form Factor
External
Maximum Output Power
60 W
Maximum Frequency
60 Hz
Output Ports
1 x 10/100/1000Base-T
Maximum Input Current
1.20 A
NDAA Compliant
Yes
Maximum Input Voltage
115/230V AC
Environmentally Friendly
Yes

Description

PoE Injector, Product Type PoE Injector, Maximum Input Voltage 115/230V AC, Maximum Output Voltage 56V DC, Mounting Location Wall, Color Gray, Features Hi-PoE/PoE+/PoE Connectivity, Integral Flanges and Surge Protection, Midspan Port, Outdoor, Port Status LED Indicator, Provides Power and Data Up to 100m Away, Includes Lockable Stainless Steel Latch, Material Fiberglass, Polyester, Overall Depth 4 7/8 in, Overall Height 9 1/4 in, Overall Width 7 1/4 in, Standards CE, UL 60950-1, UL 60950-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.