Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Midspan Injector W/XFMR, Single Port

  • Mfr # NETWAY1P

  • Zoro # G6126522


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Type
Single Port
Includes
TP2440 Plug-In Transformer
For Use With
PoE Devices
Input Voltage
24V AC/DC
Standards
cUL Listed, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NETWAY1P
Zoro #
G6126522
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.5 in
Length (In.)
3.7969 in
Height (In.)
1 in
Width
2.5"
Height
1"
Length
3.8"
Overall Height
1 in
Overall Length
3 13/16 in
Overall Width
2 1/2 in
Enclosure Depth
3 13/16 in
Enclosure Height
1 in
Enclosure Width
2 1/2 in

Details

Item
PoE Injector
Type
Single Port
Includes
TP2440 Plug-In Transformer
For Use With
PoE Devices
Input Voltage
24V AC/DC
Standards
cUL Listed, RoHS Compliant, UL Listed
Batteries Required
Batteries Not Required
Sub-Category
Power Supply: Rack Mount
Input Frequency (Hz)
50/60
Output Current (Amps)
0.32
Voltage Output
48V DC
Number of Outputs
1
Fits
IP Cameras
Output Voltage
48 V DC
Voltage
48V DC
Product Type
PoE Injector
ANSI/BHMA Finish
Unfinished

Description

PoE Injector, Type Single Port, Length (In.) 3-51/64, Width (In.) 2-1/2, Height (In.) 1, Number of Outputs 1, Input Voltage 24VAC @ 1.2A or 24VDC @ 1.2A, Voltage Output 48VDC, Output Current (Amps) 0.32, Input Frequency (Hz) 50/60, Standards UL 60950-1, CE, UL294, CUL Listed-CSA Standard C22.2 No.205-M1983, For Use With PoE Devices, Includes TP2440 Plug-In Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.