PoE Repeater
Mfr # NetWayXT
Zoro # G6413364
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Module
Material
Plastic
For Use With
PoE Devices
Input Voltage
24V AC/DC
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NetWayXT
Zoro #
G6413364
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Height (In.)
3.75 in
Enclosure Depth (In.)
1 in
Enclosure Width (In.)
2.5 in
Overall Length
3 13/16 in
Overall Width
2 1/2 in
Overall Height
1 in
Enclosure Depth
3 13/16 in
Enclosure Width
2 1/2 in
Enclosure Height
1 in
Details
Item
PoE Repeater
Type
Indoor Module
Material
Plastic
For Use With
PoE Devices
Input Voltage
24V AC/DC
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Batteries Required
Batteries Not Required
Sub-Category
Power Supply: Wall Mount
Number of Outputs
1
Power Source
AC Adapter
Product Type
PoE Repeater
ANSI/BHMA Finish
Unfinished
Description
PoE Repeater, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1, Enclosure Width (In.) 2-1/2, Enclosure Height (In.) 3-3/4, Batteries Required No, Number of Outputs 1, Input Voltage 24VAC or 24VDC, Standards UL/CUL, CE, For Use With PoE Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.