Zoro Homepage

PoE Switch, Camera Inputs 3, Load 120W

  • Mfr # NetWaySP3B

  • Zoro # G2552020


product price: $538.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Camera Inputs
8 Analog/4 IP
Material
Metal, Plastic
Color
Blue
Height
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWaySP3B
Zoro #
G2552020
UPC #
-
Country of Origin
United States

Dimensions

Height
41/64 in
Width
4 1/2 in
Length
5 39/64 in
Overall Width
4 1/2 in
Overall Height
5/8 in

Details

For Use With
Video Surveillance Cameras
Item
PoE Switch
Camera Inputs
8 Analog/4 IP
Material
Metal, Plastic
Color
Blue
Load Capacity
120W
Mounting
Enclosure, Surface
Standards
CE, UL Listed
Features
Input Voltage
48/55V AC
Product Type
PoE Switch

Description

PoE Switch, Product Type PoE Switch, Maximum Input Voltage 48/56V DC, Mounting Location Wall, Color Blue, Features (2) 60W Ports (PoE/PoE+/Hi-PoE), 1 GB SFP Port, 10/100/1000 mbps Each Port, 30W Port (PoE/PoE+), Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators, Material Metal, Plastic, Overall Height 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.