Zoro Homepage

PoE Switch, Camera Inputs 3, Load 120W

  • Mfr # NetWaySP3PL

  • Zoro # G2552197


product price: $829.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Camera Inputs
8 Analog/4 IP
Includes
Backplane, Power Supply
Width
8 29/32 in
Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWaySP3PL
Zoro #
G2552197
UPC #
-
Country of Origin
United States

Dimensions

Width
8 29/32 in
Height
10 3/4 in
Depth
2 13/32 in
Overall Width
8 7/8 in
Overall Height
10 3/4 in
Overall Depth
2 3/8 in

Details

For Use With
Video Surveillance Cameras
Item
PoE Switch
Camera Inputs
8 Analog/4 IP
Includes
Backplane, Power Supply
Material
Metal, Plastic
Load Capacity
120W
Standards
CE, UL Listed
Mounting
Enclosure, Surface
Features
Color
Blue
Input Voltage
115/230V AC
Product Type
PoE Switch
Maximum Input Voltage
115/230V AC

Description

PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Mounting Location Wall, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.