Zoro Homepage

PoE Switch, Camera Inputs 4, Load 120W

  • Mfr # NetWay4EPL

  • Zoro # G2552273


product price: $840.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Includes
Backplane, Power Supply
Camera Inputs
4
Connector Type
Gigabit Ethernet
Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWay4EPL
Zoro #
G2552273
UPC #
-
Country of Origin
United States

Dimensions

Width
8 29/32 in
Length
10 3/4 in
Height
2 13/32 in
Depth
2.4"
Overall Width
8 7/8 in
Overall Height
2 3/8 in

Details

Item
PoE Switch
For Use With
Video Surveillance Cameras
Includes
Backplane, Power Supply
Camera Inputs
4
Connector Type
Gigabit Ethernet
Material
Metal, Plastic
Color
Blue
Input Voltage
115/230V AC
Load Capacity
120W
Mounting
Enclosure, Surface
Standards
CE, UL Listed
Features
Power Source
AC Adapter
Product Type
PoE Switch
Weight
2.60 lb
Maximum Input Voltage
115/230V AC
Power Required
Maximum Input Voltage 115/230V AC

Description

PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Mounting Location Wall, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.