Zoro Homepage

PoE Switch, Camera Inputs 4, Load 120W

  • Mfr # NetWaySP4B

  • Zoro # G2552319


product price: $751.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Camera Inputs
4
Connector Type
Gigabit Ethernet
Power Consumption
120 W
Height
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWaySP4B
Zoro #
G2552319
UPC #
-
Country of Origin
United States

Dimensions

Height
41/64 in
Width
4 1/2 in
Length
5 39/64 in
Depth
0.6"
Overall Width
4 1/2 in
Overall Height
5/8 in

Details

Item
PoE Switch
For Use With
Video Surveillance Cameras
Camera Inputs
4
Connector Type
Gigabit Ethernet
Power Consumption
120 W
Input Voltage
48/55V AC
Material
Metal, Plastic
Color
Blue
Features
Standards
CE, UL Listed
Mounting
Enclosure, Surface
Load Capacity
120W
Power Source
Power Supply
Product Type
PoE Switch
Weight
6.40 oz

Description

PoE Switch, Product Type PoE Switch, Maximum Input Voltage 48/56V DC, Mounting Location Wall, Color Blue, Features (2) 60W Ports (Hi-PoE), (4) 10/100/1000 mbps Ports, (4) 30W Ports (PoE/PoE+), 2 GB SFP Port, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators, Material Metal, Plastic, Overall Height 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.