Zoro Homepage

PoE Switch, Camera Inputs 8, Load 115W

  • Mfr # NetWaySP8WPX

  • Zoro # G2552538


product price: $1,821.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Includes
IP66 Rated Enclosure, NEMA4/4X
Camera Inputs
8
Connector Type
Fast Ethernet, Gigabit Ethernet
Input Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWaySP8WPX
Zoro #
G2552538
UPC #
-
Country of Origin
United States

Dimensions

Height
17 13/32 in
Depth
6 1/2 in
Width
12 in
Overall Width
12 in
Overall Height
17 3/8 in
Overall Depth
6 1/2 in

Details

Item
PoE Switch
For Use With
Video Surveillance Cameras
Includes
IP66 Rated Enclosure, NEMA4/4X
Camera Inputs
8
Connector Type
Fast Ethernet, Gigabit Ethernet
Input Voltage
115/230V AC
Material
Metal, Plastic
Features
(2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators
Mounting
Surface
Standards
CE, UL Listed
Color
Gray
Load Capacity
115W
Power Source
Power Supply
Product Type
PoE Switch
Green Certification or Other Recognition
RoHS
Weight
21.50 lb
Maximum Input Voltage
115/230V AC
Power Required
115/230V AC

Description

PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Mounting Location Wall, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.