Zoro Homepage

PoE Switch, Camera Inputs 8, Load 115W

  • Mfr # NetWaySP8X

  • Zoro # G2552483


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Includes
Metal Enclosure, Power Supply
Camera Inputs
8
Load Capacity
115W
Standards
CE, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWaySP8X
Zoro #
G2552483
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Depth
3 1/4 in
Height
13 1/2 in
Overall Height
13 1/2 in
Overall Depth
3 1/4 in
Overall Width
13 in

Details

For Use With
Video Surveillance Cameras
Item
PoE Switch
Includes
Metal Enclosure, Power Supply
Camera Inputs
8
Load Capacity
115W
Standards
CE, UL Listed
Input Voltage
115/230V AC
Features
(2) 10/100/1000 mbps Ports, (2) 60W Ports (Hi-PoE), (6) 10/100 mbps Ports, (8) 30W Ports (PoE/PoE+), 2 GB SFP Port, Automatic Switch Over to Stand-By Battery When AC Fails, Cameras/Edge Devices May Be Located Up to 100m, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-PoE, IEEE 802.3At, PoE Activity Led Indicators
Mounting
Surface
Material
Metal, Plastic
Color
Gray
Product Type
PoE Switch
Maximum Input Voltage
115/230V AC
Power Consumption
115 W
Network Interface
2 x 10/100/1000BASE-T Gigabit Ethernet PoE+ RJ-45 Network Port

Description

PoE Switch, Product Type PoE Switch, Maximum Input Voltage 115/230V AC, Mounting Location Wall, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.