Zoro Homepage

PoE Switch Kit, 1 Cam. Input, 3-1/2" W

  • Mfr # EBRIDGE1PCRMT

  • Zoro # G5565975


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1 in
Material
Plastic
Width
2.5 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE1PCRMT
Zoro #
G5565975
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Width
2.5 in
Depth
3.8 in
Length
4 3/8 in
Height
4 3/8 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Transceiver/Media Converter
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Includes
eBridge1PCRMT Transceiver/Media Converter, 1 x eBridge1PCRM EoC Single Port Receiver
Camera Inputs
1
Features
25 mbps Data Transmission, Auto Detection, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Standards
C-Tick Compliant Z1409, CE, UL 60950-1
For Use With
Megapixel/VGA/IP Cameras
Power Source
DC
Weight
5.12 oz
Maximum Distance Supported
0.50 km
Total Number of Ports
1
Network (RJ-45)
Yes
Network Technology
10/100Base-T
Media Type Supported
Coaxial, Twisted Pair
Number of Network (RJ-45) Ports
1
NDAA Compliant
Yes
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes

Description

PoE Switch Kit, Product Type PoE Switch, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Plastic, Overall Depth 3 1/2 in, Overall Height 4 3/8 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.