Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Switch Kit, 3-1/2" D x 3-1/2" W, Black

  • Mfr # EBRIDGE100RMT

  • Zoro # G5566079


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
3 1/2 in
Material
Plastic
Width
3 1/2 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBRIDGE100RMT
Zoro #
G5566079
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Width
3 1/2 in
Depth
3 1/2 in
Length
3 1/2 in
Height
3 1/2 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Network Extender
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
For Use With
Megapixel/VGA/IP Cameras
Features
100 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extends Network Link Distance, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Retrofit Digital IP Cameras In Analog CCTV Installation
Includes
1 x eBridge100RM Receiver, 1 x eBridge100TM Transceiver
Camera Inputs
1
Standards
C-Tick Compliant, CE, UL 60950-1
Network (RJ-45)
Yes
Maximum Extended Range
1640.42 ft
NDAA Compliant
Yes
Maximum Data Transfer Rate
12.50 MB/s
Environmentally Friendly
Yes

Description

PoE Switch Kit, Product Type PoE Switch, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extends Network Link Distance, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Plastic, Overall Depth 3 1/2 in, Overall Height 3 1/2 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.