Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Switch Kit, 3-1/2" W, 1 Cam. Input, Blk

  • Mfr # PACE1PRMT

  • Zoro # G5565668


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1 in
Material
Plastic
Width
3.5 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACE1PRMT
Zoro #
G5565668
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Width
3.5 in
Depth
3 1/2 in
Length
3.5 in
Height
1 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Network Extender
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
For Use With
IP Devices, Other Network Equipment, PoE Cameras, Router
Features
100 mbps Full Duplex and Power Transmission, Allows CAT5e/UTP Cables, Plug-and-Play, Provides Power and Data Up to 500m Away
Camera Inputs
1
Includes
1 x Pace1PTM Transceiver, 1 x Pace1PRM Receiver
Standards
UL, CUL, CE, C-TICK
Maximum Data Transfer Rate
12.50 MB/s
Maximum Extended Range
1640.42 ft
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
NDAA Compliant
Yes
Environmentally Friendly
Yes

Description

PoE Switch Kit, Product Type PoE Switch, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Full Duplex and Power Transmission, Allows CAT5e/UTP Cables, Plug-and-Play, Provides Power and Data Up to 500m Away, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Plastic, Overall Depth 3 1/2 in, Overall Height 1 in, Overall Width 3 1/2 in, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.