Zoro Homepage
This item is Discontinued.
Altronix PoE Switch Kit, 4 Cam. Inputs, 3-1/2" W EBRIDGE4SK

PoE Switch Kit, 4 Cam. Inputs, 3-1/2" W (Discontinued)

  • Mfr # EBRIDGE4SK
  • Zoro # G5565850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE4SK
Zoro #
G5565850
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in
Width
3 1/2 in
Depth
1 in
Height
4 3/8 in
Length
4 3/8 in
Overall Width
3 1/2 in
Overall Depth
1 in

Details

Item
PoE Switch Kit
Color
Black
Output Voltage
56V DC
Input Voltage
51/56V DC
Material
Metal, Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Features
100 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Retrofit Digital IP Cameras In Analog CCTV Installation
Includes
Power Adapter, Power Cord, Receiver, Transceiver
For Use With
Megapixel/VGA/IP Cameras
Standards
C-Tick Compliant Z1409, CE, UL 60950-1
Camera Inputs
4
Network Technology
10/100Base-T
Media Type Supported
Twisted Pair;Coaxial
Network (RJ-45)
Yes
NDAA Compliant
Yes
Maximum Output Voltage
56V DC

Description

PoE Switch Kit, Product Type PoE Switch, Maximum Input Voltage 48/56V DC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Receiver, Transceiver, Material Metal, Plastic, Overall Depth 1 in, Overall Height 4 3/8 in, Overall Width 3 1/2 in, Standards C-Tick Compliant Z1409, CE, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.