Zoro Homepage

PoE Transceiver, 1 Cam. Input, 2-1/2" W

  • Mfr # EBRIDGE1PCT

  • Zoro # G5565939


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Input Voltage
24 V DC
Overall Height
1 in
Material
Plastic
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE1PCT
Zoro #
G5565939
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Width
2.5 in
Depth
3.8 in
Height
4 3/8 in
Length
4 3/8 in
Overall Width
2 1/2 in
Overall Depth
2 1/2 in

Details

Item
Transceiver/Media Converter
Color
Black
Input Voltage
24 V DC
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Includes
Power Adapter, Power Cord
Features
25 mbps Data Transmission, Auto Detection, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Camera Inputs
1
Standards
UL listed for Information Technology Equipment (UL 60950-1), CUL Listed for Information Technology Equipment (UL 60950-1), CE Approved, C-TICK Approved (Z1409)
For Use With
Megapixel/VGA/IP Cameras
Weight
3.36 oz
Parallel Port
No
Form Factor
Desktop
Number of PoE (RJ-45) Ports
1
DVI
No
Total Number of Ports
2
Maximum Distance Supported
0.46 km
Network (RJ-45)
Yes
Number of BNC Ports
1
Management Port
No
NDAA Compliant
Yes
Network Technology
10/100Base-TX
Media Type Supported
Coaxial, Twisted Pair
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes

Description

PoE Transceiver, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 2 1/2 in, Overall Height 4 3/8 in, Overall Width 2 1/2 in, Standards C-Tick Compliant Z1409, CE, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.