Zoro Homepage

PoE Transceiver, 1 Cam. Input, 3-1/2" W

  • Mfr # EBRIDGE100TM

  • Zoro # G5566036


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1 in
Material
Plastic
Width
4.4 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE100TM
Zoro #
G5566036
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Width
4.4 in
Depth
3.5 in
Length
3 1/2 in
Height
3 1/2 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Transceiver/Media Converter
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Features
100 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Retrofit Digital IP Cameras In Analog CCTV Installation
Standards
C-Tick Compliant, CE, UL 60950-1
For Use With
Megapixel/VGA/IP Cameras
Camera Inputs
1
Includes
Power Adapter, Power Cord
Power Source
PoE+
Weight
3.52 oz
Network (RJ-45)
Yes
Network Technology
10/100Base-T
Maximum Distance Supported
0.50 km
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair, Coaxial
NDAA Compliant
Yes
Number of PoE (RJ-45) Ports
1
Total Number of Ports
3
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes

Description

PoE Transceiver, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 3 1/2 in, Overall Height 3 1/2 in, Overall Width 3 1/2 in, Standards C-Tick Compliant, CE, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.