Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk

  • Mfr # EBRIDGE1PCTX

  • Zoro # G5565920


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1 in
Material
Plastic
Width
2.5 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBRIDGE1PCTX
Zoro #
G5565920
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Width
2.5 in
Depth
4.4 in
Length
4 3/8 in
Height
4 3/8 in
Overall Width
2 1/2 in
Overall Depth
2 1/2 in

Details

Item
Transceiver/Media Converter
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Features
25 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Standards
C-Tick Compliant Z1409, CE, UL 60950-1
Includes
Power Adapter, Power Cord
Camera Inputs
1
For Use With
Megapixel/VGA/IP Cameras
Weight
3.36 oz
Network Technology
10/100Base-TX
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
DVI
No
NDAA Compliant
Yes
Total Number of Ports
2
Management Port
No
Maximum Distance Supported
0.61 km
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet

Description

PoE Transceiver, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Auto Detection, Ethernet Over Coax with PoE+, Extend Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 2 1/2 in, Overall Height 4 3/8 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.