Zoro Homepage

PoE Transceiver, 2-21/32" L x 2-17/64" W

  • Mfr # EBRIDGE100ST

  • Zoro # G5566051


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1.1 in
Material
Plastic
Width
2.3 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE100ST
Zoro #
G5566051
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.1 in
Width
2.3 in
Depth
2.6 in
Length
2 21/32 in
Height
2 21/32 in
Overall Width
2 1/4 in
Overall Depth
2 1/4 in

Details

Item
Transceiver/Media Converter
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
Features
100 mbps Data Transmission, Auto Detection, Extends Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 500m, Retrofit Digital IP Cameras In Analog CCTV Installation
For Use With
Megapixel/VGA/IP Cameras
Standards
CE, UL 60950-1
Camera Inputs
1
Includes
Power Adapter, Power Cord
Power Source
PoE+
Weight
3.52 oz
DVI
No
Network (RJ-45)
Yes
Total Number of Ports
1
Management Port
No
Number of PoE+ (RJ-45) Ports
1
Network Technology
10/100Base-TX
Maximum Distance Supported
0.50 km
Media Type Supported
Twisted Pair
NDAA Compliant
Yes
Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet

Description

PoE Transceiver, Mounting Location Desktop, Rack, Color Black, Features 100 mbps Data Transmission, Auto Detection, Extends Network Link Distance Over 610m, Plug-and-Play, Protection of Legacy Non-PoE Camera/Devices, Provides Data Up to 500m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 2 1/4 in, Overall Height 2 5/8 in, Overall Width 2 1/4 in, Standards CE, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.