Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Transceiver, 2 Cam. Inputs, 7-21/64" W

  • Mfr # EBRIDGE200WPM

  • Zoro # G5565911


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
9.5 in
Material
Fiberglass, Polyester
Width
7.3 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE200WPM
Zoro #
G5565911
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.5 in
Width
7.3 in
Depth
4.9 in
Height
9 1/2 in
Length
9 1/2 in
Overall Width
7 3/8 in
Overall Depth
4 7/8 in

Details

Item
Transceiver/Media Converter
Color
Black
Material
Fiberglass, Polyester
Load Capacity
30W
Mounting
Desktop, Rack
Features
Cat5 or Coax PoE/PoE+/Hi-PoE Connectivity, Managed Midspan Port, Plug-and-Play, Retrofit Digital IP Cameras In Analog CCTV Installation
Includes
eBridge200WPM Outdoor Managed Two Port Transceiver, 2 x Wormgear Quick Release Straps
Standards
CE, IP66 Rated, NEMA 4X, UL 60950-1
For Use With
Megapixel/VGA/IP Cameras
Camera Inputs
2
Weight
2.20 lb
Network Technology
100Base-TX
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
DVI
No
Management Port
No
Maximum Distance Supported
0.30 km
Form Factor
Pole
Total Number of Ports
2
Number of PoE+ (RJ-45) Ports
2
Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet

Description

PoE Transceiver, Mounting Location Desktop, Rack, Color Black, Features Cat5 or Coax PoE/PoE+/Hi-PoE Connectivity, Managed Midspan Port, Plug-and-Play, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Lockable Stainless Steel Latch, Material Fiberglass, Polyester, Overall Depth 4 7/8 in, Overall Height 9 1/2 in, Overall Width 7 3/8 in, Standards CE, IP66 Rated, NEMA 4X, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.