Zoro Homepage

PoE Transceiver, Camera Input 4, Load 120W

  • Mfr # NetWaySP4P

  • Zoro # G2551978


product price: $2,425.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Cameras
Camera Inputs
4
Includes
Built-In Power Supplies
Connector Type
Gigabit Ethernet
Height
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NetWaySP4P
Zoro #
G2551978
UPC #
-
Country of Origin
United States

Dimensions

Height
1 39/64 in
Length
8 1/2 in
Width
19 9/64 in
Depth
8.5"
Overall Height
1 5/8 in
Overall Width
19 1/8 in

Details

For Use With
Video Surveillance Cameras
Item
PoE Transceiver
Camera Inputs
4
Includes
Built-In Power Supplies
Connector Type
Gigabit Ethernet
Color
Black
Load Capacity
120W
Mounting
1U Rack, Surface
Input Voltage
115/230V AC
Features
4 GB SFP Ports, Automatic Switchover to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Can Be Used for Standard Fiber Cable Applications As Well, PoE Activity Led Indicators
Standards
CE, UL Listed
Output Voltage
56V DC
Material
Metal, Plastic
Power Source
Power Supply
Green Certification or Other Recognition
RoHS
Weight
3.80 lb
Maximum Output Voltage
56V DC
Maximum Input Voltage
115/230V AC
Power Required
115/230V AC
Power Consumption
120W

Description

PoE Transceiver, Maximum Input Voltage 115/230V AC, Maximum Output Voltage 56V DC, Mounting Location Rack, Wall, Color Black, Features 4 GB SFP Ports, Automatic Switchover to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Can Be Used for Standard Fiber Cable Applications As Well, PoE Activity Led Indicators, Includes Built-In Power Supplies, Material Metal, Plastic, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.