Power Conversion Module, 1 Amp
Mfr # VR1TM5
Zoro # G7522952
product price: $51.29
/eaKey Features
Type
Indoor Module
Includes
Hook-and-Loop
Material
Plastic
Input Voltage
24V AC/DC
Standards
CE, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR1TM5
Zoro #
G7522952
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Width (In.)
2.5 in
Enclosure Height (In.)
3.75 in
Enclosure Depth (In.)
1 in
Overall Length
1 5/8 in
Overall Width
2 3/8 in
Overall Height
1 in
Enclosure Depth
1 5/8 in
Enclosure Height
1 in
Enclosure Width
2 3/8 in
Details
Item
Power Conversion Module, 24VAC/VDC to 5VDC @ 1A Terminal
Type
Indoor Module
Includes
Hook-and-Loop
Material
Plastic
Input Voltage
24V AC/DC
Standards
CE, RoHS Compliant
Finish
Black
Output Current (Amps)
1
Number of Outputs
1
Voltage Output
5V DC
Sub-Category
Power Conversion Module
Batteries Required
Batteries Not Required
Voltage
5V DC
Product Type
Power Conversion Module
ANSI/BHMA Finish
Unfinished
Description
Power Conversion Module, 24VAC/VDC to 5VDC @ 1A Terminal, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1, Enclosure Width (In.) 2-1/2, Enclosure Height (In.) 3-3/4, Batteries Required No, Number of Outputs 1, Input Voltage 24VAC or 24VDC, Voltage Output 5VDC, Output Current (Amps) 1, Standards CE Approved, Includes Hook and Loop, Power Conversion Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.