Zoro Homepage

Power Conversion Module

  • Mfr # VB1T

  • Zoro # G6088424


product price: $48.99
/ea

Key Features

Type
Power Conversion Module
Material
Plastic
Input Voltage
12/24V DC
Standards
CE, RoHS Compliant
Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB1T
Zoro #
G6088424
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 in
Width (In.)
2.38 in
Length (In.)
1.63 in
Overall Length
1 5/8 in
Overall Height
1 in
Overall Width
2 3/8 in
Enclosure Height
1 in
Enclosure Width
2 3/8 in
Enclosure Depth
1 5/8 in

Details

Item
Power Conversion 12-24VDC To 24VDC .75A Term
Type
Power Conversion Module
Material
Plastic
Input Voltage
12/24V DC
Standards
CE, RoHS Compliant
Number of Outputs
24V DC
Sub-Category
Power Conversion Module
Output Current (Amps)
750mA
Batteries Required
Batteries Not Required
Voltage Output
24V DC
Voltage
24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Conversion Module

Description

Power Conversion 12-24Vdc To 24Vdc .75A Term, Type Power Conversion Module, Material Plastic, Length 1.63 In, Width 2.38 In, Height 1.00 In, Input Voltage 12-24VDC, Voltage OUTPut 24VDC, OUTPut Current 750mA Amps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.