Power Dist Module 16 Output PTC
Mfr # PD16WCB
Zoro # G7258544
product price: $57.69
/eaKey Features
Type
Power Distribution Board
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
cUL Listed, RoHS Compliant, UL Listed
Batteries Required
Batteries Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD16WCB
Zoro #
G7258544
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
6 in
Height (In.)
1 in
Length (In.)
5.88 in
Overall Height
15/16 in
Enclosure Depth
5 7/8 in
Enclosure Height
15/16 in
Enclosure Width
6 in
Overall Length
5 7/8 in
Overall Width
6 in
Details
Item
Power Dist Module 16 Output PTC
Type
Power Distribution Board
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
cUL Listed, RoHS Compliant, UL Listed
Batteries Required
Batteries Not Required
Sub-Category
Power Distribution Module
Voltage
28V AC/DC
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Product Type
Power Dist Module
Description
Power Dist Module 16 Output PTC, Type Power Distribution Board, Material Phenolic or Fiberglass, Length 5.88 In, Width 6.00 In, Height 1.00 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.