Zoro Homepage

Power Dist Module 4 Output Fuse

  • Mfr # PD4UL

  • Zoro # G6396117


product price: $38.99
/ea

Key Features

Type
Power Distribution Board
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
cUL Listed, RoHS Compliant, UL Listed
Width (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD4UL
Zoro #
G6396117
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3.25 in
Length (In.)
5.25 in
Height (In.)
1 in
Enclosure Depth
5 1/4 in
Enclosure Width
3 1/4 in
Overall Height
1 in
Enclosure Height
1 in
Overall Length
5 1/4 in
Overall Width
3 1/4 in

Details

Item
Power Dist Module 4 Output Fuse
Type
Power Distribution Board
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
cUL Listed, RoHS Compliant, UL Listed
Sub-Category
Power Distribution Module
Batteries Required
Batteries Not Required
Voltage
28V AC/DC
Includes Hardware
Hardware Included
Product Type
Power Dist Module
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished

Description

Power Dist Module 4 Output Fuse, Type Power Distribution Board, Material Phenolic or Fiberglass, Length 5.25 In, Width 3.25 In, Height 1.00 In, Standards UL RECOGNIZED, UL294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.