Power Distribution And Auxiliary Modules
Mfr # MOM5C
Zoro # G7144112
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Type
Power Distribution And Auxiliary Modules
Material
Steel
Input Voltage
12/24V DC
Standards
CSFM, cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOM5C
Zoro #
G7144112
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Depth (In.)
3.5 in
Enclosure Width (In.)
7.25 in
Enclosure Height (In.)
8.5 in
Enclosure Height
8 1/2 in
Overall Height
8 1/2 in
Enclosure Width
7 1/2 in
Overall Length
3 1/2 in
Overall Width
7 1/2 in
Enclosure Depth
3 1/2 in
Details
Item
Power Dist Module, 5 Outputs PTC Enclosure
Type
Power Distribution And Auxiliary Modules
Material
Steel
Input Voltage
12/24V DC
Standards
CSFM, cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Finish
Gray
Sub-Category
Power Distribution Module
Voltage Output
12V DC or 24V DC
Number of Outputs
12V DC or 24V DC
Batteries Required
Batteries Not Required
Voltage
12/24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Dist Module
Description
Power Dist Module, 5 Outputs PTC Enclosure, Type Power Distribution And Auxiliary Modules, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.25 In, Enclosure Height 8.50 In, Input Voltage 12VDC/24VDC, Voltage OUTPut 12VDC or 24VDC, Standards UL294, UL1481, CSFM , MEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.