Zoro Homepage

Power Supplies

  • Mfr # AL400ACM220

  • Zoro # G610071602


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Supplies
For Use With
Altronix Power Supplies
Finish
Gray
Input Voltage
12/24 VDC
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400ACM220
Zoro #
G610071602
UPC #
197163300723
Country of Origin
United States

Details

Includes
Power Supplies
For Use With
Altronix Power Supplies
Finish
Gray
Input Voltage
12/24 VDC
Material
Stainless Steel

Description

AL400ACM220 converts a nominal 220VAC 50/60Hz input into eight independently controlled 12VDC or 24VDC Fail-Safe and/or Fail-Secure outputs with a total of 4A. @ 12VDC or 3A. @ 24VDC continuous supply current. Outputs are activated by an open collector sink or normally open NO dry trigger input from an Access Control System, Card Reader, Keypad, Push Button, PIR, etc. This unit will route power to a variety of access control hardware devices including Mag Locks, Electric Strikes, Magnetic Door Holders, etc. The outputs will operate in both Fail-Safe and/or Fail-Secure modes. This unit is designed to be powered by one common power source factory installed which will provide power for both the board operation and locking devices, or two totally independent power sources, one providing power for board operation and the other for lock / accessory power. The FACP Interface enables Emergency Egress, Alarm Monitoring, or may be used to trigger other auxiliary devices. The fire alarm disconnect feature is individually selectable for any or all of the eight outputs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.