Zoro Homepage
This item is Discontinued.
Altronix POWER SUPPLY 1: 10AMP@12VDC., POWER SUPPLY 2: 10AMP@12VDC,  MAXIMAL55E

POWER SUPPLY 1: 10AMP@12VDC., POWER SUPPLY 2: 10AMP@12VDC, (Discontinued)

  • Mfr # MAXIMAL55E
  • Zoro # G0763254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL55E
Zoro #
G0763254
UPC #
-
Country of Origin
Unknown

Dimensions

Width
19"
Height
26"
Depth
6.3"

Details

Input Voltage
110 V AC
Input Current
6 A @ 110V
Product Type
Proprietary Power Supply
Output Voltage
12 V DC @ 10 A
Compatibility
Access Control Applications, Fire Alarm Applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.