Zoro Homepage

Power Supply, 115VAC at 2A/230VAC at 1A Input V

  • Mfr # WAYPOINT17A4U

  • Zoro # G5565570


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Output Voltage
24V AC @ 7.25A, 28V AC @ 6.25A
Input Voltage
115V AC @ 2A, 230V AC @ 1A
Overall Height
13 3/8 in
Material
Fiberglass/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAYPOINT17A4U
Zoro #
G5565570
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/8 in
Width
5 19/32 in
Depth
5 19/32 in
Height
13 5/16 in
Length
11 5/16 in
Overall Depth
5 5/8 in
Overall Width
5 5/8 in

Details

Item
Power supply
Color
Gray
Output Voltage
24V AC @ 7.25A, 28V AC @ 6.25A
Input Voltage
115V AC @ 2A, 230V AC @ 1A
Material
Fiberglass/Polyester
VA Rating
230
Characteristics
(4) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators
For Use With
Heaters, Surveillance Cameras, Video Accessories
Body Material
Fiberglass/Polyester
Includes
Integral Flanges, Lockable Stainless Steel Latches
Standards
CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22
Features
(4) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators

Description

Power Supply, Overall Height 13 3/8 in, Overall Width 5 5/8 in, Overall Depth 5 5/8 in, VA Rating 230, For Use With Heaters, Surveillance Cameras, Video Accessories, Color Gray, Features (4) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators, Includes Integral Flanges, Lockable Stainless Steel Latches, Standards CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.