Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 12/24Dc at 1.75A

  • Mfr # AL201UL

  • Zoro # G7028357


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
24V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL201UL
Zoro #
G7028357
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Width
7.5"
Height
8.5"
Depth
3.5"
Overall Length
3 1/2 in
Overall Width
7 1/2 in
Enclosure Depth
3 1/2 in
Enclosure Height
8 1/2 in
Overall Height
8 1/2 in
Enclosure Width
7 1/2 in

Details

Item
Power Supply 12/24Dc @ 1.75A
Includes
Battery Leads
Finish
Gray
Input Voltage
24V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant, UL Listed
Voltage Output
12V DC or 24V DC
Material
Steel
Output Current (Amps)
1.75A
Type
Power Supply/Charger
Input Frequency (Hz)
60
Sub-Category
Power Supply/Charger
Number of Outputs
12V DC or 24V DC
Output Voltage
12 V DC @ 1.75 A
Voltage
12V DC
Power Required (Need to be edited)
AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 12/24Dc @ 1.75A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 24VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1.75A Amps, Input Frequency 60 Hz, Standards UL603, UL294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.