Zoro Homepage

Power Supply 12/24VDC at 10A Supervised

  • Mfr # SMP10PM

  • Zoro # G6439711


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Input Voltage
24/28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Sub-Category
Power Supply/Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP10PM
Zoro #
G6439711
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7 in
Height (In.)
2 in
Width (In.)
4 in
Depth
7"
Height
2.3"
Width
4.3"
Enclosure Width
7 in
Overall Height
1 1/4 in
Overall Width
7 in
Enclosure Depth
4 1/4 in
Enclosure Height
1 1/4 in
Overall Length
4 1/4 in

Details

Item
Power Supply 12/24VDC @ 10A Supervised
Includes
Battery Leads, Cam Lock
Input Voltage
24/28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Sub-Category
Power Supply/Charger
Voltage Output
12V DC or 24V DC
Type
Power Supply/Charger Board
Material
Phenolic/Fiberglass
Output Current (Amps)
10A
Input Frequency (Hz)
60
Number of Outputs
12V DC or 24V DC
Fits
Access Control DevicesSecurity/CCTV System
Voltage
12/24V DC
Power Required (Need to be edited)
AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 12/24Vdc @ 10A Supervised, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 7.00 In, Width 4.00 In, Height 2.00 In, Input Voltage 24VAC to 28VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.