Zoro Homepage

Power Supply 12Dc/10A, 12Dc/10A 20A Max

  • Mfr # MAXIMAL55E

  • Zoro # G6453763


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL55E
Zoro #
G6453763
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Enclosure Width (In.)
19 in
Depth
6.3"
Height
26"
Width
19"
Overall Width
19 in
Overall Length
6 1/4 in
Overall Height
26 in
Enclosure Depth
6 1/4 in
Enclosure Height
26 in
Enclosure Width
19 in

Details

Item
Power Supply 12Dc/10A, 12Dc/10A 20A Max
Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Number of Outputs
12V DC and 12V DC
Sub-Category
Power Supply/Charger
Type
Expandable Power Supply/Charger
Voltage Output
12V DC and 12V DC
Input Frequency (Hz)
60
Output Current (Amps)
20A
Material
Steel
Fits
Access Control ApplicationsFire Alarm Applications
Output Voltage
12 V DC @ 10 A
Voltage
12V DC
Power Required (Need to be edited)
6 A @ 110V, AC
Product Type
Power Supply
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished

Description

Power Supply 12Dc/10A, 12Dc/10A 20A Max, Type Expandable Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 12VDC and 12VDC, OUTPut Current 20A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.