Zoro Homepage

Power Supply 12Dc/3.5A 24Dc/3A 7A Max

  • Mfr # MAXIMAL11E

  • Zoro # G6514462


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL11E
Zoro #
G6514462
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Enclosure Width (In.)
19 in
Depth
6.3"
Width
19"
Height
26"
Overall Height
26 in
Enclosure Width
19 in
Overall Width
19 in
Enclosure Height
26 in
Enclosure Depth
6 1/4 in
Overall Length
6 1/4 in

Details

Item
Power Supply 12Dc/3.5A 24Dc/3A 7A Max
Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Voltage Output
12V DC/24V DC and 12V DC/24V DC
Sub-Category
Power Supply/Charger
Number of Outputs
12V DC/24V DC and 12V DC/24V DC
Type
Expandable Power Supply/Charger
Material
Steel
Input Frequency (Hz)
60
Output Current (Amps)
12V DC @ 8A or 24V DC @ 6A
Voltage
12/24V DC
Fits
Access Control SystemsFire Alarm Applications
Power Required (Need to be edited)
4.5 A @ 110V, AC
Product Type
Power Supply
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished

Description

Power Supply 12Dc/3.5A 24Dc/3A 7A Max, Type Expandable Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 12VDC/24VDC and 12VDC/24VDC, OUTPut Current 12VDC @ 8A or 24VDC @ 6A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.