Zoro Homepage

Power Supply 12Dc/6A, 24Dc/10A 16A Max

  • Mfr # MAXIMAL37E

  • Zoro # G7254301


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL37E
Zoro #
G7254301
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Enclosure Width (In.)
19 in
Depth
6.3"
Width
19"
Height
26"
Overall Length
6 1/4 in
Enclosure Height
26 in
Overall Height
26 in
Overall Width
19 in
Enclosure Depth
6 1/4 in
Enclosure Width
19 in

Description

Power Supply 12Dc/6A, 24Dc/10A 16A Max, Type Expandable Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 12VDC/24VDC and 24VDC, OUTPut Current 16A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.