Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 12VDC at 10A Supervised

  • Mfr # SMP10PMC12X

  • Zoro # G6701721


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP10PMC12X
Zoro #
G6701721
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Width
13"
Height
13.5"
Depth
3.3"
Enclosure Width
13 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Enclosure Height
13 1/2 in

Details

Item
Power Supply 12VDC @ 10A Supervised
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Type
Power Supply/Charger
Material
Steel
Voltage Output
12V DC
Input Frequency (Hz)
60
Number of Outputs
12V DC
Output Current (Amps)
10A
Sub-Category
Power Supply/Charger
Output Voltage
12 V DC @ 10 A
Voltage
12V DC
Power Required (Need to be edited)
1.45 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 12Vdc @ 10A Supervised, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.