Zoro Homepage

Power Supply 12VDC at 3.5A Or 24VDC at 3A

  • Mfr # AL400ULX

  • Zoro # G2944627


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400ULX
Zoro #
G2944627
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Width
13"
Height
13.5"
Overall Length
3 1/4 in
Overall Height
13 1/2 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Width
13 in
Enclosure Height
13 1/2 in

Details

Item
Power Supply 12VDC @ 3.5A Or 24VDC @ 3A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, FM, MEA, NFPA, RoHS Compliant, UL Listed
Type
Power Supply/Charger
Material
Steel
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Number of Outputs
12V DC or 24V DC
Sub-Category
Power Supply/Charger
Output Current (Amps)
12V DC @ 4A or 24V DC @ 3A
Voltage
12/24V DC
Power Required (Need to be edited)
1.45 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 12Vdc @ 3.5A Or 24Vdc @ 3A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL603, UL294, UL1481, UL1069, CUL, CSFM , MEA , FM, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.